Shop SMEAD
See all product information
A-Z COLOR-CODED END TAB FILING LABELS, O, 1 X 1.25, WHITE, 500/ROLL
Mfr # 67085
Zoro # G410793643
product price:Â $26.99
/eaKey Features
Color
Blue
Label Width
1 1/4in
Label Length
1in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 67085
- Zoro #
- G410793643
- UPC #
- 86486670852
- Country of Origin
- United States
Dimensions
- Label Width
- 1 1/4in
- Label Length
- 1in
Details
- Item
- Color Coded Label
- Color
- Blue
Description
Keep files organized at a glance with these alphabetic labels that feature a wraparound solid color bar and a colored character printed on a white background. Colors are compatible with end tab systems using the bar-style format. Convenient dispensing box for easy peel off and application. Includes 500 labels per roll. Compatible with Tab Products 1283 series alphabetical labels. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.