Shop SMEAD
See all product information
COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, PINK, 25PK
Mfr # 64066
Zoro # G910780624
product price:Â $34.08
/pk 25, $1.36/eaKey Features
Material
Vinyl
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64066
Zoro #
G910780624
UPC #
86486640664
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
Hanging Folder
Color
Pink
Material
Vinyl
Tab Cut
45662
Tab Position
Assorted
Sheet Standard
Letter
Tab Material
Vinyl
Tab Location
Top
Description
Choose from an assortment of bright colors to code different types of files and complement your office decor. Use with colored interior folders to prevent misfiling. Keep your papers neatly upright in desk drawers and file cabinets. Each hanging folder features a 1/5-cut repositionable poly tab and coated rod tips that slide easily in file drawers for hassle-free organizing and access to documents. The clear poly tabs have replaceable white tab inserts and can be positioned in several locations on the front or back panel so you can create a customized filing system. Folder Size Type: Letter; Folder Color: Pink; Color Family: Pink; Folder Material: 11-pt Stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.