Shop SMEAD
See all product information
COLORED TOP TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, BLUE, 10PK
Mfr # 14001
Zoro # G210780676
product price:Â $59.25
/pk 10, $5.93/eaKey Features
File Fastener Type
2B
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Right of Center
Features
Tear Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 14001
- Zoro #
- G210780676
- UPC #
- 30086486140011
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Expansion Size
- 2in
- Folder Thickness
- 14 pt.
- Divider Thickness
- 18 pt.
Details
- Item
- Classification Folder
- Color
- Blue
- File Fastener Type
- 2B
- Tab Cut
- 45693
- Tab Position
- Right of Center
- Features
- Tear Resistant
- Divider Material
- Manila
- Number of Fasteners
- 2
- Tab Location
- Top
- Sheet Standard
- Letter
- Fastener Capacity
- 2in
- Number of Dividers
- 2
- Fastener Location
- Front & Back
- Number of Plys
- 2
Description
Heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder Size: Letter; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.