Smead
Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green
Mfr # 73236
Zoro # G6245867
original price:
$3.55
4% off
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Expanded Width 5-1/4"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- ZORO SELECT 30" x 24" Open Poly Bags, 2 mil, Clear (5DHA6)
- BSC PREFERRED 1'' Tape Logic Single Roll Table Top Dispenser (SL7316)
- AMERCAREROYAL Guest Check Book, 3 1/2 x 6 7/10, PK2500 (RPP GC3632-1)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- SMEAD Hanging File Folder, Green, PK25 (64155)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Black (SMD81151)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- Smead File Folders