Smead
Expanding File 10x15", 2" Expansion
Mfr # 77245
Zoro # G4696015
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 2"
- Color Redrope
- Tab Type Tabless
- Material Redrope
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71356)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- STOREX File, Mobile, 2 Dwr, Bk (61312U01C)
- Smead File Folders