Smead
Expanding File Box, 19 Pocket
Mfr # 70806
Zoro # G5416437
product price: $28.29
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Blue, Green
- Index Tab Type A to Z; School Subject
- Tab Type Top Tab
- Material Heavy-Duty Printed Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Smead
- MFR # 70806
- Zoro # G5416437
- UPC # 086486708067
- Country of Origin China
- Category File Folders
Dimensions
Width | 10" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Details
Item | Expanding File Boxes |
Color | Blue, Green |
Index Tab Type | A to Z; School Subject |
Tab Type | Top Tab |
Material | Heavy-Duty Printed Board |
Tab Cut | 2/5-Cut |
Includes | Portable Expanding File Box 70806Printed Tabs/Labels (A-Z and Subject)HandleTwist Style Closure |
Sheet Capacity | 1400 |
Recycled Content | 15% Paper |
Overall Expansion | 16.63" |
Expansion Per Pocket | 0.88" |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Left; Left of Center |
Closure Type | Twist-Lock Latch |
Number of File Pockets | 19 |
Description
Expanding File Box,19 Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24 in Inside Lg, 12 in Insdie W, 8 in Inside H, Kraft, Corrugate, Single Wall, 32 ECT (55VH79)
- SHARPIE Fine Tip Permanent Marker, Stainless Steel Single Marker Case, Fine Bullet Tip, Black, 6PK (2135418)
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- ZORO SELECT Storage (297)
- SMEAD FILE, 3 SECTION LTR, AST (SMD11905)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Letter, 50/BX, White PK (SMD12840)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, GREEN (73226)
- SMEAD Folder, Classf, 2Div, 2""Ex, Gn Pk (SMD14033)
- GBC Clip Report Cover 8-1/2 x 11", Black (W21533)
- SMEAD Folder, File, Ltr, 1/3, Yellow Pk (SMD12943)