Shop All File Folders
Smead
Expanding Partition Wallet, Poly, Blue
Mfr # 71953
Zoro # G5416321
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13-1/4"
- Expanded Width 2-1/4"
- Tab Type Tabless
- Material Polypropylene
- Size Letter
Product Information
- Brand Smead
- MFR # 71953
- Zoro # G5416321
- UPC # 086486719537
- Country of Origin China
- Category File Folders
Dimensions
Width | 13-1/4" |
Expanded Width | 2-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.88" |
File Size | Letter |
Details
Description
Wallet,Explanding,Poly,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electrical/Comm., Kevlar(R) Shears (JIC-186)
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- SMEAD Pressboard Folder, Straight Cut, Orange, PK100 (12510)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- SMEAD Hanging File Folder, Green, PK25 (64010)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- Smead File Folders