Shop SMEAD
See all product information
Create Account
FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, YELLOW, 20PK
Mfr # 64097
Zoro # G810780564
product price:Â
$
36.69
/pk of 20, $1.83/ea
Key Features
Width
11 3/4in
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Tab Position
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64097
- Zoro #
- G810780564
- UPC #
- 86486640978
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 10in
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Yellow
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Heavy Duty
- Tab Location
- Top
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Poly FasTab Hanging Folders hanging folders feature a 1/3-cut built-in reinforced tab and coated rod tips that slide easily in file drawers for hassle-free organizing. No assembly required. Built in larger tabs are easy to label by either handwriting directly on the tab or applying self-adhesive labels. Stronger than common hanging file folders, these durable tear proof and water resistant poly hanging file folders are easy to clean, acid-free and PVC-free. Folder Size Type: Letter; Folder Color: Yellow; Color Family: Yellow; Folder Material: 11-pt Stock.