Shop SMEAD
See all product information
Create Account
ERASABLE FOLDERS, LETTER SIZE, 1/3-CUT TAB, ASSORTED, 18PK
Mfr # 64031
Zoro # G710780640
product price:Â
$
37.95
/pk 18, $2.11/ea
Key Features
Width
11 3/4in
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Features
Reinforced Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64031
- Zoro #
- G710780640
- UPC #
- 86486640312
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 10in
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Red
- Tab Cut
- 45660
- Features
- Reinforced Tab
- Tab Position
- Assorted
- Sheet Standard
- Letter
- Tab Location
- Top
- Number of Plys
- 2
Description
Hanging file folders are designed with an erasable surface that makes it possible to revise and reuse them. You can write directly on the tab with a permanent marker and easily erase with a standard white eraser. These folders have built-in reinforced tabs attached to the folder for hassle-free filing. No assembly required. Folder Size Type: Letter; Folder Color: Assorted; Color Family: Multicolor; Folder Color Assortment: Blue; Green; Red.