Shop SMEAD
See all product information
Create Account
FASTAB HANGING FOLDERS, LEGAL SIZE, 1/3-CUT TAB, STANDARD GREEN, 20PK
Mfr # 64137
Zoro # G910780570
product price:Â
$
43.75
/pk 20, $2.19/ea
Key Features
Width
11 3/4in
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Height
10in
Tab Position
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64137
- Zoro #
- G910780570
- UPC #
- 86486641371
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Standard Green
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Reinforced Tab
- Sheet Standard
- Legal
- Tab Location
- Top
Description
Poly FasTab Hanging Folders hanging folders feature a 1/3-cut built-in reinforced tab and coated rod tips that slide easily in file drawers for hassle-free organizing. No assembly required. Built in larger tabs are easy to label by either handwriting directly on the tab or applying self-adhesive labels. Stronger than common hanging file folders, these durable tear proof and water resistant poly hanging file folders are easy to clean, acid-free and PVC-free. Folder Size Type: Legal; Folder Color: Standard Green; Color Family: Green; Folder Material: 11-pt Stock.