Shop SMEAD
See all product information
Create Account
FILE BACKS W/ 2in CAPACITY PRONG FASTENERS, LEGAL SIZE, MANILA, 100PK
Mfr # 35521
Zoro # G410796224
product price:Â
$
75.69
/pk of 100, $0.76/ea
Key Features
Material
Manila
Sheet Size
8 1/2in Width x 14in Length
Sheet Standard
Legal
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35521
- Zoro #
- G410796224
- UPC #
- 86486355216
- Country of Origin
- United States
- Item
- File Back
- Material
- Manila
- Sheet Standard
- Legal
- Shape
- Rectangular
Description
Group papers in sequence for quick reference and easy access in meetings, during presentations or around the office. The fastener holds papers securely to the sturdy file back. One 2in prong K style fastener per file back. Fits in standard file pockets without bulging out the side gussets. Made of 11 point manila ideal for everyday use. Folder Size: Legal; Total Number of Dividers: 1; Total Number of Fasteners: 1; Color Family: Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.