Shop All File Folders
Smead
File Folder End Tab, Fastener, Yellow, PK50, Size: Letter
Mfr # 25940
Zoro # G5385320
product price: $63.99
/pk 50, $1.28/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position End
Product Information
- Brand Smead
- MFR # 25940
- Zoro # G5385320
- UPC # 086486259408
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Description
Folder,End Tab,Fastener,Yellow,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 65" x 38" Open Poly Bags, 3 mil, Clear (5DHK7)
- AVERY 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- SMEAD Smead® Self-Adhesive Poly Pockets, Top Load, 6-1/4 x 4-9/16, Clear, 100/Box (68164)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- SMEAD Folder Envelope 8-1/2 x 11", 3 Hole, Pk3 (89500)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- UNIVERSAL Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10 (UNV13920)
- Smead File Folders