Shop SMEAD
See all product information
Create Account
File Folders, Pink, PK100
- Mfr # SMD12634
- Zoro # G222886670
product price:Â
$
57.75
/pk of 100, $0.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
Tab Type
Top
Color
Pink
Tab Cut
1/3
Thickness
11 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD12634
- Zoro #
- G222886670
- UPC #
- 086486126342
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
- Height
- 3 1/4 in
- Overall Width
- 10 3/8 in
- Paper Size
- Letter
- Fits Chest Size
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
Details
- Features
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
- Tab Type
- Top
- Color
- Pink
- Item
- File Folders
- Tab Cut
- 1/3
- Number of Plys
- 2
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Position
- Assorted
- Material
- 11 pt. Stock
- Tab Location
- Top
- Product Type
- File Folders
- Shell Material
- 11 pt. Stock
- Wire Color
- Pink
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 3 1/4 in, Color Pink, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.