Shop SMEAD
See all product information
Create Account
HANGING POCKETS WITH FULL-HEIGHT GUSSET, LETTER SIZE, 1/5-CUT TAB, SKY BLUE, 25PK
Mfr # 64270
Zoro # G310780576
product price:Â
$
144.99
/pk of 25, $5.80/ea
Free Shipping & Returns
Key Features
Color
Sky Blue
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Features
Hanging System
Tab Position
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64270
- Zoro #
- G310780576
- UPC #
- 86486642705
- Country of Origin
- Mexico
- Item
- Hanging Folder
- Color
- Sky Blue
- Tab Cut
- 45662
- Features
- Hanging System
- Tab Position
- Assorted
- Tab Location
- Top
- Sheet Standard
- Letter
- Tab Material
- Vinyl
Description
Hanging pockets are ideal for storing large amounts of paperwork. Full-height sides keep the pocket from getting caught when trying to take them out of a drawer or box. Documents are also better protected and secured in the pocket. Die cut handles allow for lifting and transporting. Great for files that need to be frequently removed from the file drawer. Folder Size Type: Letter; Max Folder Expansion: 3in; Folder Color: Sky Blue; Color Family: Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.