Shop SMEAD
See all product information
Create Account
HEAVYWEIGHT KRAFT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, 17 PT. KRAFT, 50PK
Mfr # 10830
Zoro # G710780770
product price:Â
$
57.75
/pk 50, $1.16/ea
Key Features
Width
11 5/8in
Tab Cut
45660
Height
9 1/2in
Tab Position
Assorted
Features
Dye-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10830
- Zoro #
- G710780770
- UPC #
- 86486108300
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Kraft
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Dye-free
- Sheet Standard
- Letter
- Number of Plys
- 1
Description
Salespeople, lawyers and industrial personnel use Kraft folders for files that travel and get handled by many people. Reinforced tabs give extra strength at the point of greatest wear, saving you money on replacement folders. More durable than single-ply standard file folders. Kraft colored stock is perfect for frequently used files. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Brown; Color Family: Brown; File Folder Material: 17-pt Kraft.