Shop SMEAD
See all product information
Create Account
INDEXED FILE FOLDER SETS, 1/5-CUT TABS, 1-31, LETTER SIZE, MANILA, 31 Pieces
Mfr # 11769
Zoro # G610796109
product price:Â
$
38.15
/ea
Key Features
Width
11 5/8in
Color
Manila
Material
Manila
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11769
- Zoro #
- G610796109
- UPC #
- 86486117692
- Country of Origin
- United States
Dimensions
- Width
- 11 5/8in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Folder Thickness
- 11 pt.
Details
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Cut
- 45662
- Features
- Tab
- Tab Position
- Assorted
- Tab Location
- Top
- Sheet Standard
- Letter
- Number of Plys
- 2
Description
Stay on schedule with the perfect folder system for monthly or daily follow-up. Use two sets monthly and daily headings for a full year follow-up file. Simply use the 1-31 daily folders for materials needing action in the current month; at the beginning of a new month, distribute the material from the monthly folder into the appropriate daily folder when action needs to be taken. Alphabetic sets are handy for maintaining small desk drawer files of papers not requiring their own files. Prelabeled Tabs: 1 to 31. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.