Shop SMEAD
See all product information
Create Account
MANILA END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, MANILA, 25PK
Mfr # 76124
Zoro # G310779129
product price:Â
$
124.99
/pk 25, $5.00/ea
Free Shipping & Returns
Key Features
Width
15 3/8in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76124
- Zoro #
- G310779129
- UPC #
- 30086486761247
- Country of Origin
- Mexico
Dimensions
- Width
- 15 3/8in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 9 1/2in
- Expansion Size
- 3 1/2in
Details
- Item
- File Pocket
- Color
- Manila
- Tab Cut
- Straight
- Features
- Tear Proof
- Number of Plys
- 2
- Sheet Standard
- Legal
Description
Economical choice for filing depositions, lengthy government reports or other paper-intensive records. Fully lined gussets reinforced with tear resistant material at the top adds strength to the point of greatest wear. Straight-cut tab for color-coded indexing. Made of manila stock great for everyday use. Pockets will hold standard top tab folders without bulging. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Colors: Manila.