Shop SMEAD
See all product information
Create Account
MANILA END TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, MANILA, 10PK
Mfr # 75164
Zoro # G810779247
product price:Â
$
70.69
/pk of 10, $7.07/ea
Key Features
Width
12 3/8in
Color
Manila
Material
Manila
Tab Cut
Straight
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75164
- Zoro #
- G810779247
- UPC #
- 30086486751644
- Country of Origin
- Mexico
- Item
- File Pocket
- Color
- Manila
- Material
- Manila
- Tab Cut
- Straight
- Features
- Reinforced Gusset
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Economical choice for filing depositions, lengthy government reports or other paper-intensive records. Fully lined gussets reinforced with tear resistant material at the top adds strength to the point of greatest wear. Straight-cut tab for color-coded indexing. Made of manila stock great for everyday use. Pockets will hold standard top tab folders without bulging. Tyvek Lined Gussets. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Manila.