MANILA END TAB FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, MANILA, 10PK

  • Mfr # 75174

  • Zoro # G310779259


product price:  $72.85
/pk 10, $7.28/ea

Key Features

Width
12 3/8in
Color
Manila
Material
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75174
Zoro #
G310779259
UPC #
30086486751743
Country of Origin
Mexico

Dimensions

Width
12 3/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Expansion Size
5 1/4in

Details

Item
File Pocket
Color
Manila
Material
Manila
Tab Cut
Straight
Features
Tear Resistant
Sheet Standard
Letter
Number of Plys
2

Description

Economical choice for filing depositions, lengthy government reports or other paper-intensive records. Fully lined gussets reinforced with tear resistant material at the top adds strength to the point of greatest wear. Straight-cut tab for color-coded indexing. Made of manila stock great for everyday use. Pockets will hold standard top tab folders without bulging. Tyvek Lined Gussets. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Manila.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.