Shop SMEAD
See all product information
Create Account
MANILA FILE JACKETS, 1-PLY STRAIGHT TAB, LETTER SIZE, MANILA, 50PK
Mfr # 75470
Zoro # G610779089
product price:Â
$
67.55
/pk of 50, $1.35/ea
Key Features
Color
Manila
Sheet Size
8 1/2in Width x 11in Length
Height
1/2in
Features
Slip Resistant
Accessibility
Top Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75470
- Zoro #
- G610779089
- UPC #
- 30086486754706
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 1/2in
- Folder Thickness
- 11 pt.
- Expansion Size
- 2in
Details
- Item
- File Jacket
- Color
- Manila
- Features
- Slip Resistant
- Accessibility
- Top Load
- Sheet Standard
- Letter
- Number of Plys
- 1
Description
Full-height side gusset keeps materials from slipping out. Great for taking files out of the office. Select reinforced tabs for frequently used files. Features full height sides for document security and straight-cut tabs for easy labeling. These file jackets are great for taking documents out of the office for presentations, meetings or to work on at home. The straight-cut tab gives ample space to describe the contents and flexibility in labeling. For additional storage, apply one of our Self-Adhesive Poly Pockets 68185 to the outside, sold separately. Single-Ply Tabs. Number of Sections: 1; Tab Cut: Straight; Size: Letter; Punched/Unpunched: Unpunched.