Shop SMEAD
See all product information
Create Account
Slash Pocket Jackets, Letter, Polypropylene, Clear, 5/Pack
- Mfr # 89506
- Zoro # G604903384
product price:Â
$
12.49
/ea
Key Features
Width
9 1/4"
Color
Clear
Material
Poly
Sheet Size
8 1/2" Width x 11" Length
Height
11 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89506
- Zoro #
- G604903384
- UPC #
- 86486895064
- Country of Origin
- China
Dimensions
- Width
- 9 1/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 1/4"
Details
- Item
- File Jacket
- Color
- Clear
- Material
- Poly
- Features
- Translucent
- Sheet Standard
- Letter
Description
Smead slash pocket jackets, letter, polypropylene, clear, 5/pack a quick way to organize papers in three-ring binders without punching them. Translucent colors diagonal slash pockets on both sides keep documents safe and provide easy access. Pvc free and archival quality file jackets/ sleeves/wallets type: slash pocket jacket; material(s): polypropylene; height: 11 1/4". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.