Shop SMEAD
See all product information
Create Account
MANILA FILE POCKETS, 1in EXPANSION, LETTER SIZE, MANILA
Mfr # 75487
Zoro # G610781723
product price:Â $1.89
/ea
Sold in multiples of 4 for $7.56
Key Features
Width
11 3/4in
Color
Manila
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Height
9 7/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75487
- Zoro #
- G610781723
- UPC #
- 386486754874
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 7/8in
- Folder Thickness
- 11 pt.
- Expansion Size
- 1in
Details
- Item
- File Pocket
- Color
- Manila
- Tab Cut
- 45693
- Features
- Heavyweight Cover
- Tab Position
- Right
- Tab Location
- Top
- Sheet Standard
- Letter
- Number of Plys
- 1
Description
Keep bulky files standing straight in file drawers and storage boxes. Preprinted lines on tab for quick labeling. Expands up to 1in for greater storage capacity. Durable gussets reinforced with tear resistant material for extra durability. 2/5-cut printed tab, right position. 4.5in high gusset, bottom corners open. Made of 11 point manila stock for everyday use. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 1in; Colors: Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.