Manufacturing Company SMD25110 End Tab Folder- Straight Tab Cut- Letter- 9-.50in.H- GN
- Mfr # SMD25110
- Zoro # G503711950
product price:Â
$
95.19
/ea
Key Features
Height
9 1/2 in
Sheet Size
8 1/2 x 11 in
Features
Reinforced Tab
Tab Type
Straight
Index Tab Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD25110
- Zoro #
- G503711950
- UPC #
- 86486251105
- Country of Origin
- United States
- Features
- Reinforced Tab
- Tab Type
- Straight
- Index Tab Color
- Green
Dimensions
- Height
- 9 1/2 in
- Sheet Size
- 8 1/2 x 11 in
Description
Colored end tab folders feature the Shelf-Master Reinforced Tab. Straight cut tab is 1/2" wide and reinforced for frequent use. Use colors to indicate various types of files, such as different types of insurance policies or to identify special patients at a clinic. Folders are scored for 3/4" expansion and made of 11 point colored stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.