Manufacturing Company SMD71353 Leather Like Wallet- Elastic Cord- 3-.50in. Exp- 11-.75in.x9-.50in.
- Mfr # SMD71353
- Zoro # G303711303
product price:Â
$
26.19
/ea
Key Features
Depth
9 1/2 in
Features
Flap Closure
Sheet Size
8 1/2 x 11 in
Index Tab Color
Red
Width
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD71353
- Zoro #
- G303711303
- UPC #
- 386486713536
- Country of Origin
- Mexico
- Features
- Flap Closure
- Index Tab Color
- Red
Dimensions
- Depth
- 9 1/2 in
- Sheet Size
- 8 1/2 x 11 in
- Width
- 11 3/4 in
Description
These neat and professional wallets feature a distinctive leather - like material. An elastic cord holds the protective flap tightly around the wallet.
3 - 1/2" or 5 - 1/4" expansion. Double thick front and back panels. Full - height redrope gussets reinforced with Tyvek at top or fully Tyvek lined. 30 % recycled content 30 % post - consumer material. Size: Letter. Material: Leather - Like. Reinforcement: Tyvek Reinforcement at Top of Gusset. Expansion: 3 - 1/2".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.