Shop SMEAD
See all product information
Create Account
Project Jackets, Letter, Poly, Clear/Translucent: Blue/Green/Yellow/Red, 5/Pack
- Mfr # 85750
- Zoro # G604903544
product price:Â
$
16.39
/ea
Key Features
Width
9 1/4"
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Features
Acid-free
Length
11 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85750
- Zoro #
- G604903544
- UPC #
- 86486857505
- Country of Origin
- China
- Item
- File Jacket
- Color
- Yellow
- Material
- Polypropylene
- Features
- Acid-free
- Sheet Standard
- Letter
- Accessibility
- Top Load
- Index Tab Color
- Red
Dimensions
- Width
- 9 1/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Length
- 11 3/4"
Description
Smead project jackets, letter, poly, clear/translucent: blue/green/yellow/red, 5/pack open on top and side with a tuck flap that locks pages safely inside, protected from dirt and moisture. Pvc free and archival quality. File jackets/ sleeves/wallets type: project jacket; material(s): polypropylene; height: 11 3/4". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.