Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD73836 File Pockets- Letter- 5-.25in. Exp- Asst
- Mfr # SMD73836
- Zoro # G203710369
product price:Â
$
52.39
/ea
Key Features
Index Tab Color
Blue
Features
Tear Resistant
Tab Type
Straight
Sheet Size
8 1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD73836
- Zoro #
- G203710369
- UPC #
- 86486738361
- Country of Origin
- Mexico
- Index Tab Color
- Blue
- Features
- Tear Resistant
- Tab Type
- Straight
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.