Manufacturing Company SMD77251 Wallet With Elastic Closure- 2in. Exp- 11-.75in.x9-.50in.- Assorted
- Mfr # SMD77251
- Zoro # G503711370
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Index Tab Color
Yellow
Sheet Size
11 3/4 x 9 1/2 in
Features
Elastic Closure
Depth
9 1/2 in
Width
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD77251
- Zoro #
- G503711370
- UPC #
- 586486772513
- Country of Origin
- United States
- Index Tab Color
- Yellow
- Features
- Elastic Closure
Dimensions
- Sheet Size
- 11 3/4 x 9 1/2 in
- Depth
- 9 1/2 in
- Width
- 11 3/4 in
Description
Organize lecture notes, workbooks and papers for a single subject with Expanding School Wallets. Each features heavy-duty construction and an elastic cord to keep the protective flap securely closed. Expands up to 2". Made of 11 point colored stock. Assorted colors include yellow, blue, green and red. SFI Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.