Shop SMEAD
See all product information
NUMERICAL END TAB FILE FOLDER LABELS, 5, 1 X 1.25, WHITE, 500/ROLL
Mfr # 67375
Zoro # G710793626
product price:Â $22.85
/eaKey Features
Color
Dark Green
Label Length
1in
Label Width
1 1/4in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 67375
- Zoro #
- G710793626
- UPC #
- 86486673754
- Country of Origin
- United States
Dimensions
- Label Length
- 1in
- Label Width
- 1 1/4in
Details
- Item
- Color Coded Label
- Color
- Dark Green
Description
Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap. Single Digit Labels, Colored Numeral, White BackgroundColors are compatible with end tab systems using bar-style format, 500 labels per roll. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.