Shop SMEAD

ORGANIZED UP SLASH JACKETS, LETTER SIZE, ASSORTED COLORS, 25PK

  • Mfr # 75425

  • Zoro # G310781689


product price:  $21.15
/pk 25, $0.85/ea

Key Features

Width
11 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
Sheet Standard
Letter
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75425
Zoro #
G310781689
UPC #
86486754255
Country of Origin
United States

Dimensions

Width
11 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
Folder Thickness
11 pt.

Details

Item
File Jacket
Color
Manila
Sheet Standard
Letter

Description

Keep papers organized with these sturdy page holders that have closed sides and bottom to keep materials secure and in order. Punch the left edge and use as a pocket divider in a ring binder. Angled front for viewing documents while keeping papers flat. Slit in pocket holds a business card. Manila and four distinctive colors sort paperwork by client or category. Number of Sections: 1; Tab Cut: Untabbed; Size: Letter; Punched/Unpunched: Unpunched.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.