Shop SMEAD
See all product information
Create Account
REDROPE DROP-FRONT END TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 10PK
Mfr # 73624
Zoro # G610778464
product price:Â
$
48.79
/pk 10, $4.88/ea
Key Features
Color
Redrope
Features
Reinforced
Expansion Size
3 1/2in
Sheet Standard
Letter
Tab Location
End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73624
- Zoro #
- G610778464
- UPC #
- 30086486736245
- Country of Origin
- Mexico
- Item
- File Pocket
- Color
- Redrope
- Features
- Reinforced
- Sheet Standard
- Letter
- Tab Location
- End
Description
Handy for overhead filing cabinets, these pockets feature a 4in top position tab suitable for color-coded alphabetic name labels. Gussets are fully lined with tear resistant material and feature rollover reinforcement at the top. Super heavyweight front and back panels provide rigid support. Expands up to 3.5in for greater storage capacity. Made of Redrope stock. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.