Shop SMEAD
See all product information
Create Account
REDROPE DROP FRONT FILE POCKETS, 1.75in EXPANSION, LEGAL SIZE, REDROPE, 50PK
Mfr # 74800
Zoro # G110781728
product price:Â
$
98.15
/pk of 50, $1.96/ea
Key Features
Width
14 3/4in
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74800
- Zoro #
- G110781728
- UPC #
- -
- Country of Origin
- Mexico
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Reinforced Gusset
- Sheet Standard
- Legal
Description
Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5in high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 1.75in; Colors: Redrope.