Shop SMEAD
See all product information
Create Account
Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box
- Mfr # 10434
- Zoro # G904903428
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
11 5/8"
Color
Manila
Material
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10434
- Zoro #
- G904903428
- UPC #
- 86486104340
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Cut
- 45294
- Features
- Reinforced
- Tab Position
- Assorted Position
- Number of Plys
- 2
- Sheet Standard
- Letter
- Tab Location
- Top
Dimensions
- Width
- 11 5/8"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Thickness
- 14 pt.
Description
Smead reinforced tab manila file folder, 1/3 cut top tab, letter, 100/box reinforced tabs provide extra strength where you need it most. Sturdy manila construction and scored for 3/4" expansion to hold all your important files. File folder type: top tab; size: letter; folder material: 14 pt. Manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.