Shop SMEAD
See all product information
Create Account
STADIUM FILE, 12 SECTIONS, 1/12-CUT TAB, LETTER SIZE, NAVY
Mfr # 70211
Zoro # G110781629
product price:Â
$
43.99
/ea
Key Features
Width
12 1/4in
Color
Navy
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70211
- Zoro #
- G110781629
- UPC #
- 86486702119
- Country of Origin
- Mexico
- Item
- Expanding File
- Color
- Navy
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Tear Resistant
- Tab Location
- Top
- Total Number of Pockets
- 12
- Sheet Standard
- Letter
- Number of Dividers
- 11
Description
The 12-pocket Stadium file is ideal for clearing clutter from your workspace or countertop. You can turn piles into files with this tiered expanding file that lets you see everything at a glance. The pockets are tiered and fixed so the papers don't fall to the bottom of the file. It is great for organizing both papers and folders. Fully lined tear-resistant gussets. Includes labels with alphabetic A-Z, monthly January-December, daily 1-31, household subjects and blank indexing. Pocket/Wallet Type: Files/Papers; Size: Letter; Colors: Navy; Color Family: Blue.