Step Index Organizer, 12-Pocket, Letter, Poly, Navy
- Mfr # 70902
- Zoro # G304903370
product price:Â
$
51.15
/ea
Key Features
Number of Pockets
12
Width
13"
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Height
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70902
- Zoro #
- G304903370
- UPC #
- 86486709026
- Country of Origin
- China
Dimensions
- Width
- 13"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 10"
- Thickness
- 7 pt.
Details
- Item
- Expanding File
- Number of Pockets
- 12
- Color
- Navy
- Material
- Polypropylene
- Tab Position
- Assorted Position
- Features
- Acid-free
- Sheet Capacity
- 600
- Divider Material
- Poly
- Sheet Standard
- Letter
- Tab Material
- Poly
- Number of Dividers
- 12
- Tab Location
- Top
Description
Smead step index organizer, 12-pocket, letter, poly, navy innovative tiered tabs let you see everything at a glance. Clear window makes viewing file contents easy. Durable, embossed poly material resists tear and moisture. Preprinted plus blank tab inserts for easy indexing and customization. Flap and elastic cord closure keep contents secure. Expandable file folder type: elastic cord closure wallet; indexed; size: letter; width: 13". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.