SuperTab Heavyweight Folder, Manila, 1/3 Cut, Letter, 50/BX
- Mfr # 10401
- Zoro # G504903545
product price:Â
$
55.65
/ea
Key Features
Color
Manila
Material
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
14 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10401
- Zoro #
- G504903545
- UPC #
- 86486104012
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 14 pt.
- Expansion Size
- 3/4"
Details
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Features
- Heavyweight
- Tab Location
- Top
- Number of Plys
- 1
- Sheet Standard
- Letter
Description
Smead supertab heavyweight folder, manila, 1/3 cut, letter, 50/bx designed with tabs that have 90% more labeling area for improved labeling. Labels are easier to see using larger text or more lines of text can be visible. File folder type: top tab; size: letter; folder material: 14 pt. Manila. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.