Shop SMEAD
See all product information
Create Account
TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 11 PT. MANILA, 50PK
Mfr # 19537
Zoro # G510780697
product price:Â $61.99
/pk 50, $1.24/eaKey Features
Color
Manila
File Fastener Type
2K
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19537
- Zoro #
- G510780697
- UPC #
- 86486195379
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Folder Thickness
- 11 pt.
- Tab Size
- 1/2in
- Expansion Size
- 3/4in
Details
- Item
- Fastener Folder
- Color
- Manila
- File Fastener Type
- 2K
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Reinforced Tab
- Fastener Capacity
- 2in
- Sheet Standard
- Legal
- Number of Plys
- 2
- Tab Location
- Top
- Number of Fasteners
- 2
Description
Keep papers secure and in order, even when folders are handled by lots of people and transported out of the office. Items with reinforced tab have added strength at point of greatest wear. Fasteners keep papers secure and in order. Expands 0.75in for greater storage capacity. Choose one or two fasteners to subdivide and keep papers secure. 2in prong K-style fasteners. 1/3-Cut Tabs: Assorted. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.