Top Tab Classification Folders, Two Dividers, Six-Section, Green, 10/Box
- Mfr # 14002
- Zoro # G004903373
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Green
File Fastener Type
2B
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Features
Tear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14002
- Zoro #
- G004903373
- UPC #
- 86486140027
- Country of Origin
- United States
- Item
- Classification Folder
- Color
- Green
- File Fastener Type
- 2B
- Tab Cut
- 45327
- Features
- Tear Resistant
- Tab Position
- Right of Center
- Tab Location
- Top
- Sheet Standard
- Letter
- Number of Fasteners
- 2
- Fastener Location
- Front & Back
- Divider Material
- Manila
- Number of Plys
- 2
- Number of Dividers
- 2
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 18 pt.; 14 pt.
- Expansion Size
- 2"
Description
Smead top tab classification folders, two dividers, six-section, green, 10/box heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Classification folder type: top tab; size: letter; number of sections: 6; cover material(s): 14 pt. Stock. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.