Smead Manufacturing Company SMD19075 Folders- Legal- 2 Partition- 2in. Expansion- Legal- Red
- Mfr # SMD19075
- Zoro # G703712238
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Tab Cut
45327
Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
Features
Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD19075
- Zoro #
- G703712238
- UPC #
- 386486190757
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 25 pt.
- Folder Thickness
- 25 pt
- Expansion Size
- 2"
Details
- Item
- Classification Folder
- Color
- Red
- Tab Cut
- 45327
- Features
- Tab
- Green Environmental Attribute
- Recycled
- Number of Dividers
- 2
- Sheet Standard
- Legal
Description
Heavy-duty classification folders feature patent-pending SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Folder also offers a 2" expansion and is made of sturdy 25 point Pressboard stock with matching color Tyvek tape. The two dividers offer a 1" SafeShield-coated twin-prong fastener and are made of 17 point stock. Folder tab is 2/5" cut. Divider tab is 3/8" high and 1/3 cut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.