Shop SMEAD

Tuff Hanging Folder with Easy Slide Tab, Letter, Standard Green, 20/Pack

  • Mfr # 64036

  • Zoro # G704903451


product price:  $64.29
/ea

Key Features

Color
Standard Green
Height
9 1/4"
Features
Heavy Duty, Tear Resistant
Tab Position
Assorted Position
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64036
Zoro #
G704903451
UPC #
86486640367
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Height
9 1/4"
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Standard Green
Features
Heavy Duty, Tear Resistant
Tab Position
Assorted Position
Sheet Standard
Letter
Tab Location
Top

Description

Smead tuff hanging folder with easy slide tab, letter, standard green, 20/pack seven times stronger than the leading competitor's hanging folder. The specially designed reinforced rods are 40% stronger to resist bending and paper tearing. The heavy-duty oversized poly tabs easily slide and secure into the position you choose. Replaceable white tab inserts included. Hanging file folder type: standard; size: letter. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.