Shop SMEAD

TUFF HANGING FOLDERS WITH EASY SLIDE TAB, LETTER SIZE, 1/3-CUT TAB, STEEL GRAY, 18PK

  • Mfr # 64092

  • Zoro # G710780619


product price:  $32.69
/pk 18, $1.82/ea

Key Features

Width
11 3/4in
Color
Steel Gray
Material
Plastic
Tab Cut
45660
Height
9 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64092
Zoro #
G710780619
UPC #
86486640923
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/4in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Steel Gray
Material
Plastic
Tab Cut
45660
Features
Heavy Duty
Tab Position
Assorted
Tab Material
Plastic
Tab Location
Top
Sheet Standard
Letter

Description

TUFF hanging folder with Easy Slide tab is our strongest hanging folder ever. The only hanging folder that comes with Easy Slide tab, a heavy-duty oversized tab that easily slides and quickly secures into any tab position. White tab inserts included. Each hanging file folder features a 1/3-cut repositionable Easy Slide tab. Folder Size Type: Letter; Folder Color: Steel Gray; Color Family: Gray; Folder Material: 11-pt Stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.