Shop SMEAD
See all product information
COLORED TOP TAB CLASSIFICATION FOLDERS, 1 DIVIDER, LETTER SIZE, YELLOW, 10PK
Mfr # 13704
Zoro # G910780679
product price:Â $59.25
/pk 10, $5.93/eaKey Features
File Fastener Type
2B
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Tab
Tab Position
Right of Center
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13704
Zoro #
G910780679
UPC #
30086486137042
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
14 pt.
Expansion Size
2in
Divider Thickness
18 pt.
Details
Item
Classification Folder
Color
Yellow
File Fastener Type
2B
Tab Cut
45693
Features
Reinforced Tab
Tab Position
Right of Center
Number of Dividers
1
Sheet Standard
Letter
Tab Location
Top
Number of Fasteners
2
Fastener Capacity
2in
Fastener Location
Front & Back
Number of Plys
2
Divider Material
Manila
Description
Heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 4; Max Folder Expansion: 2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.