Shop SMEAD
See all product information
Create Account
Two-Pocket Folder, Textured Paper, Lavender, 25PK
Mfr # 87865
Zoro # G110793271
product price:Â $26.59
/pk 25, $1.06/eaKey Features
Width
9 3/4in
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Textured
Depth
11 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87865
- Zoro #
- G110793271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Depth
- 11 1/2in
- Folder Thickness
- 11 pt.
Details
- Item
- Pocket Folder
- Color
- Lavender
- Material
- Leatherette
- Features
- Textured
- Folder Capacity
- 1/2in
- Sheet Standard
- Letter
- Total Number of Pockets
- 2
Description
Large pockets safely hold documents, photos or certificates for easy transport while keeping the material immediately accessible. The left pocket is die cut for a title or business card. Heavyweight textured stock makes a distinctive impression. Two 4.5in high inner pockets give easy access to materials. Each pocket holds up to 50 sheets of paper. Reinforced at the sides and closed in the center for extra durability. Front Cover Colors: Lavender; Color Family: Purple; Back Cover Colors: Lavender; Sheet Size: 11 x 8.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.