Shop SMEAD
See all product information
VIEWABLES POCKET LABEL PULLS, 1.63 X 10.13, WHITE, 9PK
Mfr # 68001
Zoro # G810796176
product price:Â $26.69
/pk 9, $2.97/eaKey Features
Features
Tear Resistant
Material
Poly
Color
White
Shape
Rectangle
Label Length
10 1/8in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 68001
- Zoro #
- G810796176
- UPC #
- 86486680011
- Country of Origin
- United States
Dimensions
- Label Length
- 10 1/8in
- Label Width
- 1 5/8in
Details
- Item
- File Folder Label
- Features
- Tear Resistant
- Material
- Poly
- Color
- White
- Shape
- Rectangle
Description
Quickly and easily label your file pockets. Pocket pulls make pocket shelf filing an organized color coded system. Aid in the removal of the pockets from any open shelf system. The tear resistant material makes the handle strong and durable and also extends the life of the pocket by preserving the gusset. Simply create and print color coded labels with the free Viewables online label creator, apply to the band and then apply to the pocket. Indicator marks on the label identify correct placement of the bands for 1 3/4in to 7in pockets. Inkjet and laser compatible. Shape: Rectangular; Label Size - text: 1.63 x 10.13; Label Colors: White; Color Family: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.