Shop SMEAD
See all product information
Create Account
YEAR 2021 END TAB FOLDER LABELS, 1 X 0.5, LIGHT BLUE/WHITE, 250 LABELS/PACK, 250PK
Mfr # 67921
Zoro # G510794502
product price:Â $4.35
/pk 250, $0.02/ea
Sold in multiples of 2 for $8.70
Key Features
Features
Self-adhesive
Material
Laminate
Total Number of Labels
250
Shape
Rectangle
Label Height
1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67921
- Zoro #
- G510794502
- UPC #
- 86486679213
- Country of Origin
- United States
Dimensions
- Label Height
- 1/2in
- Label Width
- 1in
Details
- Item
- File Folder Label
- Features
- Self-adhesive
- Material
- Laminate
- Total Number of Labels
- 250
- Shape
- Rectangle
- Color
- Light Blue
- Number of Labels per Sheet
- 25
- Number of Sheets
- 10
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely. 2021. Shape: Rectangular; Label Size - text: 1 x 0.5; Label Colors: Light Blue; Printed Text: 21.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.