Shop SMEAD
See all product information
Create Account
NUMERICAL END TAB FILE FOLDER LABELS, 0-9, 1 X 1.25, WHITE, 10PK
Mfr # 67380
Zoro # G110793882
product price:Â
$
205.99
/pk 10, $20.60/ea
Free Shipping & Returns
Key Features
Color
Assorted
Label Length
1in
Label Width
1 1/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67380
- Zoro #
- G110793882
- UPC #
- 86486673808
- Country of Origin
- United States
- Item
- Color Coded Label
- Color
- Assorted
Description
Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap. Single Digit Labels, Colored Numeral, White Background AssortmentIncludes ten rolls, 500 labels per roll. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.