Shop SMEAD

YEARLY END TAB FILE FOLDER LABELS, 20, 0.5 X 1, YELLOW, 25/SHEET, 10PK

  • Mfr # 67920

  • Zoro # G310794504


product price:  $1.49
/pk 10, $0.15/ea
Sold in multiples of 5 for $7.45

Key Features

Features
Self-adhesive
Color
Yellow
Shape
Rectangle
Number of Labels per Sheet
25
Label Height
1/2in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67920
Zoro #
G310794504
UPC #
86486679206
Country of Origin
United States

Dimensions

Label Height
1/2in
Label Width
1in

Details

Item
Color Coded Label
Features
Self-adhesive
Color
Yellow
Shape
Rectangle
Number of Labels per Sheet
25
Number of Sheets
10

Description

Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely. Shape: Rectangular; Label Size - text: 0.5 x 1; Label Colors: Yellow; Color Family: Yellow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.