Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head Type, 1 5/16 in L

  • Mfr # BYR-3/4-X

  • Zoro # G8365238


product price: $21.25
/ea

Key Features

Face Design
Plain
Roller Width
1/2 in
Bearing Material
Plastic
Roller Material
Alloy Steel
Bearing Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYR-3/4-X
Zoro #
G8365238
UPC #
651041163973
Country of Origin
Multiple

Dimensions

Roller Width
1/2 in
Bore Diameter
1/4 in
Roller Diameter
3/4 in
Overall Length
9/16 in

Details

Face Design
Plain
Item
Cam Follower
Bearing Material
Plastic
Roller Material
Alloy Steel
Bearing Type
Bushing
System of Measurement
Inch
Roller Material Grade
SAE 52100
Closure
Double Sealed
Seal Material
Molded Acetyl
Minimum Temperature
-40 Degrees F
Roller Head Type
Flat
Seal Type
Contact
Duty Type
Standard
Standards
AS 9100, ISO 9001
Rolling Element Rows
1
Features
Choice of Non-Crowned or Crowned Outer Race, Continuous Feed Oil Lubrication Can be used in Order to Reduce Wear, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, These Bearings are Intended for Self-Lubricated Applications
Self Lubricating Bearing
Yes
Maximum Temperature
200 Degrees F

Description

Cam Follower, Bore Diameter 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Plastic, Bearing Type Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.