Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 2.0472in., 52100 Steel

  • Mfr # MUTD-25-D

  • Zoro # G0335977


product price: $45.15
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
52 mm
Roller Width
24 mm
Roller Width (In.)
0.9449
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-25-D
Zoro #
G0335977
UPC #
651041013193
Country of Origin
Multiple

Dimensions

Roller Dia.
52 mm
Roller Width
24 mm
Roller Width (In.)
0.9449
Roller Dia. (In.)
2.0472
Roller Width (mm)
24.00
Roller Dia. (mm)
52.00
Overall Length
25 mm
Bore Diameter
25 mm
Roller Diameter
52 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Static Load Capacity (Lb.)
9,779 lb
Type
Yoke
Item
Yoke Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Load Direction
Radial
Rolling Element Rows
2
Dynamic Radial Load Capacity
43,500 N
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
Yes
Maximum Speed
3,400 RPM
Minimum Temperature
-30 Degrees F
System of Measurement
Metric
Static Radial Load Capacity
60,000 N
Duty Type
Heavy
Bearing Material Grade
52100
Roller Material Grade
SAE 52100
Roller Head Type
Crowned
Closure
Double Shielded

Description

Yoke Roller, Bore Diameter 25 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 43,500 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.