Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Flat Stud
- Mfr # HR-5/8-XB
- Zoro # G212503587
product price:Â
$
33.39
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Stud Diameter
0.3125 in
Roller Width
0.437 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-5/8-XB
- Zoro #
- G212503587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.3125 in
- Roller Width
- 0.437 in
- Bore Diameter
- 0.3125 in
- Roller Diameter
- 0.625 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Rolling Element Rows
- 1
- Bearing Material
- Alloy Steel
- Roller Material
- Alloy Steel
Description
Cam Follower Bearing; 5/8 in. Roller Diameter; 7/16 in. Roller Width; Flat Roller Surface; Stud Type; 5/16 in. Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.