Flange Stud Type Eccentric Track Roller

  • Mfr # FCR-4

  • Zoro # G223389705


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Roller Diameter
4 in
Bearing Type
Tapered Roller
Stud Diameter
1-1/4 in
Flange Diameter
4-15/16 in
Flange Thickness
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCR-4
Zoro #
G223389705
UPC #
651041149304
Country of Origin
United States

Dimensions

Roller Diameter
4 in
Stud Diameter
1-1/4 in
Flange Diameter
4-15/16 in
Flange Thickness
19/32 in
Roller Width
2 in

Details

Bearing Type
Tapered Roller

Description

Flange Stud Type Eccentric Track Roller

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.